ClimateMaster
HBH Series Commercial Heat Pump Condenser
Part #CHBH024A1C40CRS | Item #4837775 | Manufacturer Part #HBH024A1C40CRS
Tonnage:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
Auto Switching Heat Cool : No
BTU: 24000
Collection: HBH Series
Communicating: Communicating
Configuration: Horizontal
Energy Star Compliant: No
MBH: 24
Phase: Single Phase
Refrigerant: R-410A
Sound Blanket: No
Stages: 2H/2C
Tonnage: 2 Tons
Type: CHBH024A1C40CRS
UL Listed: No
Volts: 230V