ClimateMaster
HBH Series Commercial Heat Pump Condenser
Part #CHBH036A4C40CLS | Item #5060982 | Manufacturer Part #HBH036A4C40CLS
Tonnage:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
Auto Switching Heat Cool : No
BTU: 36000
Collection: HBH Series
Communicating: Communicating
Configuration: Horizontal Left
Energy Star Compliant: No
MBH: 36
Phase: Three Phase
Refrigerant: R-410A
Sound Blanket: No
Stages: 2H/2C
Tonnage: 3 Tons
Type: CHBH036A4C40CLS
UL Listed: No
Volts: 460V