Climatherm® 8 x 8 x 4 in. Socket Weld Reducing SDR 7.4 Polypropylene Tee in Green

Part #A0113614  |  Manufacturer Part #0113614

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

Specifications

ASTM Specifications: [ASTM F-2389, ASTM F-2023]

Application: [Potable Water Systems, Industrial]

CSA Certified: [CSA B137.11, CSA B214]

Clean Bagged: No

Collection: Climatherm®

Color Finish: Green

End Connection 1: Socket Weld

End Connection 2: Socket Weld

End Connection 3: Socket Weld

End Connections: Socket Weld

FM Approved: No

Fitting Size 1: 8 in

Fitting Size 2: 8 in

Fitting Size 3: 4 in

Fitting Sizes: 8 in x 8 in x 4 in

Fitting Type: Reducing

Material: Plastic

Material Type: Polypropylene

Maximum Pressure: 295 psi

Maximum Temperature: 180

NSF Certified: Yes

NSF Specifications: [NSF 14, NSF 51, NSF 61]

Schedule Class: SDR 7.4