2 in. Brass Standard Port Threaded 600# Ball Valve
Clincher® Series 2000 2 in. Brass Standard Port Threaded 600# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- ASHRAE 90.1
- Can directly replace most Carrier units made after 1989
- Designed to handle extremely wide variety of liquids, gases and slurries
- 2 inch filters
- Two-stage cooling control
- High and low pressure switches
- Belt drive evaporator-fan motor
- Two scroll compressors with internal line-break overload protection
- Access panels with easy grip handles
- Refrigerant circuits contain a liquid line filter drier to trap dirt and moisture
Specifications
- Collection:
- Clincher® Series 2000
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 4-3/50 in
- Material:
- Brass
- Maximum Temperature:
- 500
- NSF Certified:
- No
- Pressure - High:
- 600
- Pressure Class:
- 600#
- Type:
- A69BV0409PZ
- UL Listed:
- No
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 2 in
- Valve Type:
- Ball Valve
- Weight:
- 6.8 lb