Clincher® Series 2000 3/4 in. 316 Stainless Steel Threaded 400# Ball Valve

Part #J233600TT1F  |  Manufacturer Part #23-3600-TT1 3/4

Valve Size:

3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed to handle extremely wide variety of liquids, gases and slurries

Specifications

Collection: Clincher® Series 2000

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Length: 2-14/25 in

Material: Stainless Steel

Material Type: 316

Maximum Pressure: 600 psi

Maximum Temperature: 500

Pressure Class: 400#

Type: J233600TT1F

Valve Body Style: 2 piece

Valve Operator: Lever Handle

Valve Port Opening: Standard Port

Valve Seat Material: PTFE

Valve Size: 3/4 in