1000ml Unscented Moisturizing Hand Sanitizer Spray Refill
1000ml Unscented Moisturizing Hand Sanitizer Spray Refill
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- SANITIZER DISPENSER: This Clorox Hand Sanitizer 1 Liter Refill works with the Clorox push button dispenser, which is sold separately
- DISINFECT : Dispenser refill pouch kills 99.999% of germs in just 15 seconds to help keep germs from spreading
- HAND SANITIZER: This Clorox Hand Sanitizer Dispenser Refill provides an easy hand sanitizer dispensing solution for high traffic areas
- Spray form provides excellent hand coverage
- Provides broad spectrum antimicrobial activity
- Moisturizes hands with premium emollients
- GREAT FOR COMMERCIAL USE: From Clorox Commercial Solutions, this hand sanitizer is perfect for high traffic areas including offices, reception areas, day care centers, schools and hospitals
- CLOROX HAND SANITIZER REFILL POUCH: Includes 1 liter refill of Clorox hand sanitizer for push button dispenser formulated with 71% ethyl alcohol and bleach free
- Doesn’t leave hands sticky or greasy like gels or foams can
Specifications
- Application:
- Commercial, Hand Sanitizer
- Capacity:
- 1000 ml
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Green Seal Certified:
- No
- Height:
- 6-1/4 in
- Indoor Outdoor:
- Indoor
- Length:
- 15-3/4 in
- Material:
- Liquid
- Product Type:
- Spray Hand Sanitizer
- Size:
- 1000 mL
- Weight:
- 13.2 lb
- Width:
- 9-47/50 in