12 x 12 in. Bleach Germicidal Wipe Refill in White (Pack of 110)
12 x 12 in. Bleach Germicidal Wipe Refill in White (Pack of 110)
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- ONE-STEP CLEANER DISINFECTANT: Clean, disinfect and deodorize with proven efficacy against outbreak-causing viruses like influenza A, influenza B and norovirus
- DISINFECT: Kills C. Difficile spores in 3 minutes and more than 55 HAI-causing pathogens in 1 minute; meets EPA criteria for use against SARS-CoV-2, the virus that causes COVID-19
- GERMICIDAL BLEACH WIPES: Clorox Healthcare® Germicidal Bleach Wipes are a ready to use cleaner disinfectant; EPA registered to kill C. Difficile in 3 minutes and 58 other microorganisms in 1 minute or less
- More cost-and-time-effective, with a refillable bucket that reduces the waste stream
- Pre-moistened wipes ensure proper concentration at 5500 ppm, equal to a 1:10 dilution of liquid bleach
- Disposable, to help reduce risk of cross-contamination
- FOR USE IN HEALTHCARE SETTINGS: Use in Healthcare settings including hospitals, medical facilities, dental offices, veterinary offices and long-term care facilities
- PROFESSIONAL BLEACH DISINFECTANT: Powerful disinfectant wipes measure 12 inches x 12 inches so you can clean larger areas easily; great for terminal cleaning
Specifications
- Application:
- Hospitality, Medical Services, Nursing Homes
- Capacity:
- 110 ct
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Length:
- 12 in
- Package Quantity:
- Pack of 110
- Product Type:
- Wipes
- Size:
- 12 in x 12 in
- Width:
- 12 in