128 oz. Disinfectant Cleaner
128 oz. Disinfectant Cleaner
Frequently Purchased Together
Product Details
- Saves labor: Covers up to 18000 ft2/hour
- Saves money: Uses up to 65% less solution
- Saves time: Works up to 4x faster
Specifications
- Application:
- Hotels, Laundry Rooms, Metal, Office, Schools
- Brand Model Compatibility:
- Total 360 Electrostatic Sprayers
- CARB OTC LEED Compliant:
- No
- Color Finish Name:
- Clear
- Disposable:
- No
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Height:
- 12-19/50 in
- Length:
- 15-3/25 in
- Product Type:
- Liquid
- Size:
- 128 oz
- Weight:
- 36.1 lb
- Width:
- 9-22/25 in