14 oz. Disinfectant Sanitizer Cleaner in Clear

You last purchased this on
 
Clorox

14 oz. Disinfectant Sanitizer Cleaner in Clear

This product requires certification to purchase.
Brand image
You last purchased this on
 
Clorox

14 oz. Disinfectant Sanitizer Cleaner in Clear

  • Fast #
  • Part #CLO31043EA
  • Item #4884417
  • Manufacturer Part #31043
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

  • Sanitizes soft surfaces: EPA-registered to kill bacteria on soft surfaces including rugs, mattresses, curtains, couches and more, in as fast as 30 seconds
  • SANITIZES AIR: Helps create a healthier environment by sanitizing the air; meets EPA criteria for use against SARS-CoV-2, the virus that causes COVID-19
  • Disinfects hard surfaces: EPA-registered to kill more than 20 bacteria, virus and fungi in 5 minutes on hard surfaces including doorknobs, countertops and more; packaging may vary
  • Great for Commercial use: Ideal for use in offices, day care centers, schools, hotels, restaurants and other commercial facilities
  • Reduces allergens: Helps to efficiently reduce many common causes of allergies, from dog and cat dander to dust mites and cockroach matter
  • Requires Certification

Specifications

Application:
Hospital, Nursing Homes, Hotels, Restaurants, Home, Motels
Capacity:
14 oz
Color Finish Category:
Clear
Color Finish Name:
Clear
Dilution Rate:
Ready to Use
Green Seal Certified:
No
Indoor Outdoor:
Indoor
Length:
11-19/100 in
Product Type:
Disinfectant Sanitizer Cleaner
Size:
14 oz
Weight:
15 lb