Clorox
19 oz. Disinfectant Spray (Case of 12)
Part #C38504CT | Item #7481489 | Manufacturer Part #38504
$116.60
per CASE
Size:
19 ozProduct Details
- Disinfect surfaces fast and eliminate odor-causing bacteria
- EPA-registered to kill 64 microorganisms, more than the other leading disinfecting spray
- With faster kill times - 3x faster than the other leading disinfecting spray on most bacteria
- Incredibly versatile - can be used on a wide variety of surfaces
- Kills relevant bacteria, viruses and fungi that can cause serious illness and infection
- Kills the majority of bacteria on its EPA Master Label in 3 minutes
- Instead of simply masking odors, Clorox® Disinfecting Spray eliminates the bacteria that cause the odors
- Kills and prevents the growth of mold to protect surfaces from discoloration and damage and save you time and money later
Documents
Specifications
Application: Commercial
Dilution Rate: Ready to Use
Green Seal Certified: No
Material: Aerosol
Package Quantity: Case of 12
Product Type: Disinfectant Spray
SCAQMD Compliant: No
Size: 19 oz