24 oz. Toilet Bowl Cleaner
Clorox® 24 oz. Toilet Bowl Cleaner
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- CLEAN : Powerful gel cleaner clings to your toilet bowl while it safely breaks down and destroys stains and disinfects, killing 99.9% of bacteria leaving your toilet sparkling clean
- BLEACH FREE TOILET CLEANER: This non-abrasive, bleach free cleaning gel has a uniquely angled nozzle that let’s you easily target hard to reach areas for the best toilet bowl coverage
- TOILET BOWL CLEANER: Clean and destroy stains including hard water, rust, lime scale and mineral deposits, and leave your porcelain toilet bowl looking shiny and new; Package may vary
- GREAT FOR COMMERCIAL USE: Ideal for use in offices, schools, daycare centers, restaurants, hotels and other commercial facilities
- DEODORIZING CLEAN: Squirt gel cleaner under and around the toilet bowl rim, scrub and let sit as it cleans and deodorizes, then flush for a powerful clean
- BLEACH CLEANER: Thick and powerful gel cleaner, clings to your toilet bowl while it powers through tough stains and eliminates odors
Specifications
- Application:
- Cleaning, Commercial, Residential
- Capacity:
- 24 oz
- Collection:
- Clorox®
- Green Seal Certified:
- No
- Height:
- 11-31/100 in
- Indoor Outdoor:
- Indoor
- Length:
- 15-22/25 in
- Material:
- Liquid
- Product Type:
- Toilet Bowl Cleaner
- Size:
- 24 oz
- Weight:
- 22.6 lb
- Width:
- 8 in