32 oz. Clean-Up Cleaner with Bleach (Case of 9)

You last purchased this on
 
Clorox

Clean-Up® 32 oz. Clean-Up Cleaner with Bleach (Case of 9)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Clorox

Clean-Up® 32 oz. Clean-Up Cleaner with Bleach (Case of 9)

  • Fast #
  • Part #CLO35417CT
  • Item #4440777
  • Manufacturer Part #35417
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • MULTI-SURFACE CLEANER: This all in one Clorox bleach spray cleans, disinfects and deodorizes surfaces in high traffic areas including commercial kitchens, restrooms and other business facilities
  • BLEACH CLEANING SPRAY: Powerful all-purpose cleaner with bleach removes tough stains, grease and grime and eliminates odors caused by bacteria, mold and mildew
  • DISINFECTANT SPRAY: Use this Clorox Clean-Up® Disinfectant Cleaner with Bleach Spray to clean and disinfect, killing 99% of bacteria and viruses, including cold and flu
  • GREAT FOR COMMERCIAL USE: From CloroxPro®, this disinfectant spray cleaner is ideal for use in offices, day care centers, restaurants, schools and other commercial facilities
  • KILL VIRUSES: This spray cleaner eliminates messes and germs; meets EPA criteria for use against SARS-CoV-2, the virus that causes COVID-19
  • Requires Certification

Specifications

Application:
Commercial
Capacity:
32 oz
Collection:
Clean-Up®
EcoLogo Certified:
No
Green Seal Certified:
No
Height:
10-81/100 in
Indoor Outdoor:
Indoor
Length:
15-1/2 in
Material:
Liquid
Package Quantity:
Case of 9
Product Type:
Bleach
Size:
32 oz
Weight:
22 lb
Width:
9-81/100 in