500ml Hand Sanitizing Spray
500ml Hand Sanitizing Spray
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- SANITIZER DISPENSER: This hand sanitizer is hard on germs but soft on hands perfect for busy countertops and common space areas
- ELIMINATES GERMS: Dispenser refill pouch kills 99.999% of germs in just 15 seconds to help keep germs from spreading
- HAND SANITIZER: This Clorox Hand Sanitizer spray pump provides an easy hand sanitizer solution for on the go
- GREAT FOR COMMERCIAL USE: From Clorox Commercial Solutions, this hand sanitizer is perfect for high traffic areas including offices, reception areas, day care centers, schools and hospitals
- CLOROX HAND SANITIZER: Includes one 16.9 Ounce pump bottle of Clorox hand sanitizer
Specifications
- Application:
- Hand Sanitizer, Commercial, Residential
- Capacity:
- 16.9 oz
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Green Seal Certified:
- No
- Height:
- 6-3/4 in
- Indoor Outdoor:
- Indoor
- Length:
- 15-14/25 in
- Material:
- Liquid
- Product Type:
- Spray Hand Sanitizer
- Size:
- 16.9 oz
- Weight:
- 14.2 lb
- Width:
- 9-1/2 in