Disinfecting Wet Wipes

You last purchased this on
 
Clorox

Disinfecting Wet Wipes

This product requires certification to purchase.
Brand image
You last purchased this on
 
Clorox

Disinfecting Wet Wipes

  • Fast #
  • Part #C01686CT
  • Item #7483087
  • Manufacturer Part #01686
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • ALL-PURPOSE WIPE: These all-purpose disposable wipes remove common allergens germs and messes on surfaces like kitchen counters bathroom surfaces and more.
  • MULTI-SURFACE CLEANER: Wipes are safe for finished wood sealed granite and stainless steel and on non-food-contact surfaces in the home office classroom pet area dorm and locker room.
  • DISINFECTING WIPES: Clorox® Disinfecting Wipes are triple-layered to clean disinfect and remove allergens for 5x cleaning power and leave a Orange Fusion® scent.
  • GREAT FOR COMMERCIAL USE: Ideal for use in schools, daycare centers, restaurants, hotels and other commercial facilities
  • NO BLEACH: Disinfect and deodorize with Clorox® Disinfecting Wipes for a bleach-free all-in-one cleaning alternative that’s safe to use on toys and more.
  • DISPOSABLE WIPES: This 75-count canister easily dispenses disposable antibacterial wipes that have a clean Fresh scent. Dispose of wipes according to manufacturer instructions.
  • Requires Certification

Specifications

Application:
Ceramic, Chrome, Fiberglass, Glass, Metal, Plastic, Tile, Vinyl, Wood
Capacity:
75 ct
Color Finish Category:
Whites
Color Finish Name:
White
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Length:
8 in
Material:
Non-Woven Fiber
Product Type:
Wipes
Size:
75 ct
Width:
7 in