Clorox® Disinfecting Wipes

Part #CLOR15948  |  Item #7481318  |  Manufacturer Part #CLO15948CT

Size:

75 ct
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Kills 99.9% of viruses and bacteria, including Human Coronavirus and Influenza A2 Virus
  • Kills cold and flu viruses, E. Coli, Salmonella, Staph, and Strep
  • Pre-moistened, thick, textured wipes with clear-drying formula work on a variety of hard non-porous surfaces
  • Use where germs build up all day, on doorknobs, desk phones, mice, desktops and more
  • Clear-drying formula works on a variety of hard non-porous surfaces

Documents

Specifications

Collection: Clorox®

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Product Type: [Wipes, Lemon]

Size: 75 ct