Germicidal Wipes 6-Pack

You last purchased this on
 
Clorox Healthcare

Clorox Healthcare® Germicidal Wipes 6-Pack

This product requires certification to purchase.
Brand image
You last purchased this on
 
Clorox Healthcare

Clorox Healthcare® Germicidal Wipes 6-Pack

  • Fast #
  • Part #CLO35309CT
  • Item #4478452
  • Manufacturer Part #CLO35309CT
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • ONE-STEP CLEANER DISINFECTANT: Clean, disinfect and deodorize with proven efficacy against outbreak-causing viruses like influenza A, influenza B and norovirus
  • DISINFECT: Kills C. Difficile spores in 3 minutes and more than 55 HAI-causing pathogens in 1 minute; meets EPA criteria for use against SARS-CoV-2, the virus that causes COVID-19
  • GERMICIDAL BLEACH WIPES: Clorox Healthcare® Germicidal Bleach Wipes are a ready to use cleaner disinfectant; EPA registered to kill C. Difficile in 3 minutes and 58 other microorganisms in 1 minute or less
  • Avoid contact with fabric, wood, natural rubber, and painted and paper surfaces; do not use on silver or chipped enamel
  • FOR USE IN HEALTHCARE SETTINGS: Use in Healthcare settings including hospitals, medical facilities, dental offices, veterinary offices and long-term care facilities
  • PROFESSIONAL BLEACH DISINFECTANT: Powerful disinfectant wipes measure 12 inches x 12 inches so you can clean larger areas easily; great for terminal cleaning
  • Requires Certification

Specifications

Application:
Healthcare
Capacity:
70 ct
Collection:
Clorox Healthcare®
Color Finish Category:
Whites
Color Finish Name:
White
Dilution Rate:
Ready to Use
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Height:
9-19/100 in
Indoor Outdoor:
Indoor
Length:
9 in
Material:
Cloth
Package Quantity:
Count of 70, Pack of 6
Product Type:
Wipes
Size:
70 ct
Weight:
13.3 lb
Width:
6-3/4 in