DESCRIPTION
- 7 inch x 8 inch bleach free wipes
- 75 disinfecting wipes, Fresh Scent
- EPA-registered to kill 99.9% of germs including MRSA, E. coli, Salmonella, Staph, and Strep
- From Clorox Commercial Solutions
- Ideal for offices, day care centers, schools, hotels, restaurants and other commercial facilities
- Kills bacteria in just 10 seconds, three times faster than before
- Kills cold and flu viruses and the organism that can cause whooping cough
- Pre-moistened, thick, textured wipes with clear-drying formula work on a variety of hard non-porous surfaces
- Removes common allergens including cat and dog dander, grass and pollen particles**
Clorox Disinfect Wipe Fresh Scent
C15949
Width:
7 inSPECIFICATIONS
- Color Finish
- White
- Length
- 8 in
- Package Quantity
- 75
- Type
- Disinfectant
- Width
- 7 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday