Trash Bag in Black (Case of 28)
ForceFlex® Trash Bag in Black (Case of 28)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- GARBAGE BAG LINER: This large trash bag liner with LeakGuard and RipGuard Protection can withstand even the toughest and messiest trash making it great for restaurants offices and other commercial facilities
- FORCEFLEX STRENGTH: Inner layer designed with ForceFlex technology allows garbage bag to stretch and expand over sharp edges with heavy loads
- 30 GALLON BLACK PLASTIC TRASH BAGS: Handle the toughest jobs around the home yard or office with the versatile 30 gallon garbage bag
- GREAT FOR COMMERCIAL USE: Ideal for use in schools, daycare centers, restaurants, hotels and other commercial facilities
- STRONG DRAWSTRING CLOSURE: This large trash bag is made to fit large outside garbage cans and designed with wide durable drawstring straps – the fullest trash loads can be closed with a cinch and transported with ease
- LEAK & RIP PROTECTION: Outer layer prevents punctures and tears while the other protects from leaks - this large 30 gallon trash bag is ideal for any cleaning job including moving or yard work
Specifications
- Capacity:
- 70 ct
- Collection:
- ForceFlex®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Length:
- 32 in
- Package Quantity:
- Case of 28
- Thickness:
- 1.05 mil
- Width:
- 30 in