32 oz. Cleaner Disinfectant (Case of 9)
Fuzion™ 32 oz. Cleaner Disinfectant (Case of 9)
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 48-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- DISINFECTANT SPRAY: Kills C difficile spores in two minutes, the fastest kill time available based on comparison of EPA master labels as of February 2021
- ELIMINATE GERMS: One-minute kill time for more than 60 types of bacteria viruses and fungi; meets EPA criteria for use against SARS-CoV-2, the virus that causes COVID-19*
- FUZION CLEANER: Clorox Healthcare Fuzion Cleaner Disinfectant is a one-step cleaner and disinfectant with bleach that’s fast acting and ready to use; Package may vary
- Highly effective disinfectant with broad surface compatibility and little to no residue
- Safe for use on hard, nonporous surfaces with the exception of aluminum, brass, and copper
- FOR USE IN HEALTHCARE SETTINGS ONLY: Use in Healthcare settings including hospitals, medical facilities, dental offices, veterinary offices and long-term care facilities
- BLEACH CLEANER: This powerful bleach cleaner contains a neutralizer that breaks down the bleach to significantly reduce residue and reduce lingering bleach odor
Specifications
- Application:
- Ceramic, Fiberglass, Metal, Plastic, Vinyl, Wood
- CARB OTC LEED Compliant:
- No
- Capacity:
- 32 oz
- Collection:
- Fuzion™
- Disposable:
- No
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Height:
- 10-81/100 in
- Length:
- 15-1/2 in
- Material:
- Liquid
- Package Quantity:
- Case of 9
- Product Type:
- Liquid
- Size:
- 32 oz
- Weight:
- 22.1 lb
- Width:
- 9-81/100 in