64 oz. All-Purpose Cleaner
64 oz. All-Purpose Cleaner
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- ALL PURPOSE CLEANER: 98% naturally derived plant and mineral based cleaning ingredients help remove stains with no harsh chemical fumes or residue
- GREEN CLEANER: Ready-to-use refill makes it easy to refill your spray bottle; Use on multiple surfaces including counters, appliances, stainless steel seal, granite, chrome, sinks and toilets
- NATURALLY DERIVED CLEANER: Remove dirt, grease and grime in a ready-to-use all-purpose cleaner
- GREAT FOR COMMERICAL USE: From Clorox Commercial Solutions®, this all purpose cleaner is ideal for use in offices, day care centers, schools, and other commercial facilities
- CRUELTY FREE: EPA Safer Choice certified, made with recycled packaging and never tested on animals
Specifications
- Capacity:
- 64 oz
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Height:
- 10-81/100 in
- Indoor Outdoor:
- Indoor
- Length:
- 14-14/25 in
- Product Type:
- Cleaner
- SCAQMD Compliant:
- No
- Size:
- 64 oz
- Weight:
- 4.4 lb
- Width:
- 9-14/25 in