Odor Defense® 32 oz. Air and Fabric Air Freshener Spray (Case of 9)

Part #C31708  |  Item #7484349  |  Manufacturer Part #31708

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 32 ounce spray bottle, Clean Air Scent
  • From Clorox Commercial Solutions
  • Bleach-free
  • Scientifically designed to identify, capture and eliminate the toughest odor causing molecules

Documents

Specifications

Collection: Odor Defense®

Color Finish: Clear

Color Finish Category: Clear

EcoLogo Certified: No

Green Seal Certified: No

Package Quantity: Case of 9

Size: 32 oz

Weight: 18.96