6 oz. Air and Fabric Spray
Odor Defense® 6 oz. Air and Fabric Spray
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- ODOR CONTROL: Identify, capture and destroy odor causing molecules at the source with bleach-free Clorox Odor Defense
- ODOR ELIMINATOR: Eliminate the toughest odors caused by garbage, urine, vomit, feces, mildew, marijuana, tobacco, fire, smoke, mildew and body odor
- WALL MOUNT REFILL: Made for use with Clorox Odor Defense Wall Mount unit, item # 31793
- GREAT FOR COMMERCIAL USE: From CloroxPro™, this odor eliminator is ideal for use in offices, day care centers, schools, busy healthcare environments and other commercial facilities
- LONG LASTING: This odor remover effectively eliminates odors for up to 6 hours with a Clean Air Scent
Specifications
- Capacity:
- 6 oz
- Collection:
- Odor Defense®
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Size:
- 6 oz
- Weight:
- 4.50 oz