32 oz. Soap Scum Remover

You last purchased this on
 
Clorox

Tilex® 32 oz. Soap Scum Remover

This product requires certification to purchase.
Brand image
You last purchased this on
 
Clorox

Tilex® 32 oz. Soap Scum Remover

  • Fast #
  • Part #C35604
  • Item #4442498
  • Manufacturer Part #35604
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • SOAP SCUM REMOVER: No scrubbing required remove tough soap scum with this bleach-free disinfectant foaming spray
  • MULTI-SURFACE CLEANER: Penetrating foam cleans, disinfects and deodorizes many surfaces including glazed ceramic tile, fiberglass, shower doors, toilets and sinks
  • DISINFECTANT SPRAY: Clean up with Clorox Tilex® Soap Scum Remover and Disinfectant spray that eliminates 99.9% of bathroom germs; Packaging may vary
  • GREAT FOR COMMECIAL USE: From CloroxPro™, this spray is ideal for use in offices, busy healthcare environments with lodging and other commercial facilities
  • CLEANING SPRAY: Spray every drop with Smart Tube technology that reaches to the very bottom of the bottle
  • Requires Certification

Specifications

Application:
Commercial
Capacity:
32 oz
Collection:
Tilex®
Green Seal Certified:
No
Height:
10-81/100 in
Indoor Outdoor:
Indoor
Length:
15-1/2 in
Material:
Liquid
Package Quantity:
Case of 9
Product Type:
Cleaner
Size:
32 oz
Weight:
22.5 lb
Width:
9-81/100 in