CLOSE TO CLG 6 13 Watts FL VEBN

Part #PP395674  |  Item #4321599  |  Manufacturer Part #P3956-74

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Venetian Bronze finish
  • Etched White acrylic diffusers

Specifications

Color Finish: White

Height: 3-3/8 in

Light Bulb Base Type: GU24

Number Of Lights: 6

Volts: 120V

Watts: 13