Closet TISSUE Disp Dual R

You last purchased this on
 
Bradley Corporation

Closet TISSUE Disp Dual R

This product requires certification to purchase.
Brand image
You last purchased this on
 
Bradley Corporation

Closet TISSUE Disp Dual R

  • Fast #
  • Part #B5123000000
  • Item #3301236
  • Manufacturer Part #5123-000000
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
BAA Compliant:
No
Color Finish Category:
Stainless Steel
Color Finish Name:
Bright Polish
Height:
3-3/4 in
Installation Type:
Recessed Mount
Length:
13 in
Material:
Stainless Steel
Type:
B5123000000
Weight:
2-3/20 lb
Width:
6-1/2 in