12 in. Steel Shelf Support Bracket in White (Pack of 12)

You last purchased this on
 
ClosetMaid

12 in. Steel Shelf Support Bracket in White (Pack of 12)

This product requires certification to purchase.
Brand image
You last purchased this on
 
ClosetMaid

12 in. Steel Shelf Support Bracket in White (Pack of 12)

  • Fast #
  • Part #C2177500
  • Item #4448938
  • Manufacturer Part #2177500
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Quantity: 12/bag, 8 bags/carton
  • Includes anchors
  • Requires Certification

Specifications

Coating:
Epoxy
Color Finish Category:
Whites
Color Finish Name:
White
Hardware Type:
Shelf Support Bracket
Length:
12 in
Material:
Steel
Package Quantity:
Pack of 12