DESCRIPTION

  • Hanger glide stops every 12"
  • Standard closet or wardrobe shelf with integrated hang rod

Closetmaid 12 in. Shelf & Rod

C30000

Length:

12 ft

SPECIFICATIONS

Coating
Vinyl
Color Finish
White
Length
12 ft
Width
12 in

Starting at
$42.12
per FOOT
  • QUANTITY