DESCRIPTION

  • Includes anchors
  • Quantity: 12/bag, 8 bags/carton

Closetmaid 16 in. Support Bracket with Anchor

C2177600

Manufacturer Part #: 2177600

Length:

16 in

SPECIFICATIONS

Coating
Epoxy
Color Finish
White
Length
16 in

Print