8 ft. Steel Closet Hang Rod
8 ft. Steel Closet Hang Rod
Frequently Purchased Together
Product Details
- 8ft long x 3/4" diameter epoxy coated steel closet hang rod in white finish
Specifications
- Coating:
- Epoxy
- Color Finish Name:
- White
- Diameter:
- 3/4 in
- Hardware Type:
- Hang Rod
- Length:
- 8 ft
- Material:
- Steel