DESCRIPTION

  • 12ft long x 3/4" diameter epoxy coated steel closet hang rod compatible with SuperSlide® shelving and hardware in white finish

Closetmaid Closet Rod

C201200

Diameter:

3/4 in

SPECIFICATIONS

Coating
Epoxy
Color Finish
White
Diameter
3/4 in

Starting at
$24.01
EACH
  • QUANTITY