DESCRIPTION

  • Case Quantity: 9/carton
  • Chromed Steel 1 inch diameter Comes 10ft long/rod

Closetmaid CP-1 Post

C234000

Material:

Rubber

SPECIFICATIONS

Coating
Chromed Steel
Color Finish
White
Material
Rubber

Starting at
$22.73
EACH
  • QUANTITY