DESCRIPTION

Clow Valve 2-2 1/2 x 4-1/2 in. Wet Barrel Fire Hydrant

C2060

Material:

SPECIFICATIONS

ASTM Specifications
ASTM A-307 Grade B
AWWA Specifications
AWWA C-503-82
Material
Bronze
Maximum Pressure
200 psi

Starting at
Call for Pricing
  • QUANTITY