DESCRIPTION

  • Products sold in select areas only - please contact your local branch for availability in your area

Clow Valve 200 psi Fire Hydrant

CLO860

Material:

SPECIFICATIONS

AWWA Specifications
AWWA C-503
Height
28-1/4 in
Material
Ductile Iron
Maximum Pressure
200 psi
UL Listed
Yes

Starting at
Call for Pricing
  • QUANTITY