4 in. Cast Iron Flanged Check Valve

Part #C1106LWP  |  Item #4449254  |  Manufacturer Part #1106LW 4

Call for Pricing

Valve Size:

4 in

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • All working part can be removed through top

Specifications

ANSI Specifications: ANSI B16.1

AWWA Specifications: AWWA C-508

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

FM Approved: No

IAPMO Listed: No

Installation Type: Horizontal Mount

Length: 11-1/2 in

MSS Specifications: MSS SP-45

Material: Cast Iron

Maximum Pressure: 200 psi

NSF Certified: No

Pressure Class: 200#

UL Listed: No

Valve Body Material: Ductile Iron

Valve Body Style: Swing

Valve Disc Material: Bronze

Valve Operator: Lever Handle

Valve Seat Material: Bronze

Valve Size: 4 in

Valve Type: Swing Check Valve