DESCRIPTION

  • Please contact your local branch for availability in your area
  • Products sold in select areas only

Clow Valve 6 x 48 in. Mechanical Joint Hydrant Bury

C648MJHB

Material:

SPECIFICATIONS

End Connection 1
Mechanical Joint
Height
48 in
Material
Iron
Valve Size
6 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY