4-1/2 in. Assembled Fire Hydrant

You last purchased this on
 
Clow Valve

800 Series 4-1/2 in. Assembled Fire Hydrant

This product requires certification to purchase.
Brand image
You last purchased this on
 
Clow Valve

800 Series 4-1/2 in. Assembled Fire Hydrant

  • Fast #
  • Part #CLO860
  • Item #1437288
  • Manufacturer Part #860
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Products sold in select areas only. Please contact your local branch for availability in your area
  • Requires Certification

Specifications

AWWA:
AWWA C-503, AWWA C-550
Collection:
800 Series
FM Approved:
Yes
Fitting Size 1:
4-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Size 3:
2-1/2 in
Fitting Sizes:
4-1/2 in x 2-1/2 in x 2-1/2 in
Height:
28-1/4 in
Material:
Cast Iron, Copper Alloy, Ductile Iron, Grey Iron, Plastic, Rubber, Steel
Pressure - Maximum:
400 psi
UL Listed:
Yes