Model 865 Threaded 4-1/2 x 2-1/2 in. Assembled Fire Hydrant

You last purchased this on
 
Clow Valve

Model 865 Model 865 Threaded 4-1/2 x 2-1/2 in. Assembled Fire Hydrant

This product requires certification to purchase.
Brand image
You last purchased this on
 
Clow Valve

Model 865 Model 865 Threaded 4-1/2 x 2-1/2 in. Assembled Fire Hydrant

  • Fast #
  • Part #C865FH
  • Item #1445212
  • Manufacturer Part #865FH
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Products sold in select areas only. Please contact your local branch for availability in your area
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 150
AWWA:
AWWA C-503, AWWA C-550
Collection:
Model 865
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connection 3:
Threaded
End Connections:
Threaded
FM Approved:
Yes
Fitting Size 1:
4-1/2 in
Fitting Size 2:
4-1/2 in
Fitting Size 3:
2-1/2 in
Fitting Sizes:
4-1/2 in x 2-1/2 in
Material:
Ductile Iron, Grey Iron
NSF Certified:
Yes
Pressure - Maximum:
400 psi
UL Listed:
Yes
Weight:
150 lb