DESCRIPTION

Clow Valve Ductile Iron Flange Open Left Gate Valve

C26380420117400

Valve Size:

SPECIFICATIONS

AWWA Specifications
AWWA C-515
Coating
Fusion Bonded Epoxy
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Material
Ductile Iron
Maximum Pressure
250 psi
Valve Size
4 in
Valve Stem
Non-rising Valve Stem

Starting at
Call for Pricing
  • QUANTITY