Clow Valve

F-6100 Series 4 in. Open Left Resilient Wedge Gate Valve

Part #CF6100LAOLNDZ  |  Manufacturer Part #F6100 4 LA OL NDZ

Valve Size:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI A21.11

AWWA Specifications: AWWA C-509, AWWA C-550

Coating: Fusion Bonded Epoxy

Collection: F-6100 Series

End Connection 1: Mechanical Joint

End Connection 2: Mechanical Joint

End Connections: Mechanical Joint

FM Approved: No

Lead Law Compliant: Yes

Length: 9-1/2 in

Material: Ductile Iron

Maximum Pressure: 250 psi

NSF Certified: No

UL Listed: No

Valve Body Style: Resilient Seated

Valve Size: 4 in

Valve Stem: Non-rising

Valve Type: Gate Valve

Width: 10 in