Yellow 4 x 2-1/2 in. Assembled Fire Hydrant

You last purchased this on
 
Clow Valve

F2000 Series Yellow 4 x 2-1/2 in. Assembled Fire Hydrant

This product requires certification to purchase.
Brand image
You last purchased this on
 
Clow Valve

F2000 Series Yellow 4 x 2-1/2 in. Assembled Fire Hydrant

  • Fast #
  • Part #C20606H
  • Item #5073498
  • Manufacturer Part #216004100102009
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Collection:
F2000 Series
Color Finish Name:
Yellow
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
4 in x 2-1/2 in
Material:
Bronze
UL Listed:
No