DESCRIPTION

  • Products sold in select areas only. Please contact your local branch for availability in your area

Clow Valve Flanged Ductile Iron Resilient Wedge Open Left Gate Valve

CF6136

Valve Size:

SPECIFICATIONS

AWWA Specifications
AWWA C-515
Coating
Fusion Bonded Epoxy
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Material
Ductile Iron
Maximum Pressure
250 psi
Valve Body Style
OS&Y
Valve Size
4 in
Valve Stem
Rising Valve Stem

Starting at
Call for Pricing
  • QUANTITY