• Cart

DESCRIPTION

Clow Valve Flanged Check Valve

C1106LW

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI B16.5
AWWA Specifications
AWWA C-508
Clean Bagged
No
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
No
IAPMO Listed
No
Installation Type
Horizontal Mount
Length
9-1/2 in
Maximum Pressure
200 psi
NSF Certified
No
UL Listed
No
Valve Body Style
Swing
Valve Disc Material
Bronze
Valve Size
3 in
Valve Type
Check Valves

Starting at
Call for Pricing
  • QUANTITY