4 ft. Assembled Fire Hydrant
Medallion 4 ft. Assembled Fire Hydrant
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Collection:
- Medallion
- Depth of Trench:
- 4 ft
- FM Approved:
- No
- UL Listed:
- No
- Valve Size:
- 4-1/2 in