5 ft. 6 in. Flanged, Mechanical Joint and Tyton Joint Assembled Fire Hydrant
Medallion 5 ft. 6 in. Flanged, Mechanical Joint and Tyton Joint Assembled Fire Hydrant
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Lubrication reservoir-O-ring sealed reservoir may be filled easily without disassembly
- TGIC - coating provides a longer-lasting, more durable finish
- Moisture protection-durable cast iron weather cap combines with one piece copper alloy operating nut and O-rings to provide reliable, corrosion-resistant operation under all weather conditions
- Copper alloy nozzles-mechanically locked, corrosion-resistant, field replaceable copper alloy nozzles have O-ring seals for water-tight connections
- Compression seating-high-durometer rubber valve closes with the water pressure for a positive seal
- Anti-friction-thrust bearings above and below the copper alloy thrust collar provide low-torque operation even at 250 psi working pressure
- Copper alloy to copper alloy-copper alloy seat ring threads into copper alloy drain ring for corrosion-resistant protection
- Stainless steel safety stem coupling system-breakaway parts shear cleanly below the top of the barrel, reducing nozzle section damage or opening of the main valve
- Open left valve
- Drain valve-thermoplastic valve facing provides tight, life-long seal. copper alloy seat ring has 360° drain channel. Double ports flush with each use
Specifications
- ASTM:
- ASTM A-536, ASTM D-2000, ASTM F-593, ASTM F-594
- AWWA:
- AWWA C-502, AWWA C-508, AWWA C-550
- Collection:
- Medallion
- Depth of Trench:
- 5 ft 6 in
- End Connection 1:
- Flanged, Mechanical Joint, Tyton Joint
- End Connection 2:
- Flanged, Mechanical Joint, Tyton Joint
- End Connections:
- Flanged;Mechanical Joint;Tyton Joint
- FM Approved:
- Yes
- Height:
- 32-3/4 in
- Material:
- Ductile Iron, Rubber, Plastic, Stainless Steel
- NSF Certified:
- Yes
- Pressure - Maximum:
- 500 psi
- Recommended Valve Application:
- Water
- UL Listed:
- Yes
- Valve Size:
- 5-1/4 in