6 ft. 6 in. Flanged, Mechanical Joint and Tyton Joint Assembled Fire Hydrant

You last purchased this on
 
Clow Valve

Medallion 6 ft. 6 in. Flanged, Mechanical Joint and Tyton Joint Assembled Fire Hydrant

This product requires certification to purchase.
Brand image
You last purchased this on
 
Clow Valve

Medallion 6 ft. 6 in. Flanged, Mechanical Joint and Tyton Joint Assembled Fire Hydrant

  • Fast #
  • Part #CF2545514LAOLV
  • Item #3148302
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Backed by manufacturer's 10 year warranty
  • Dry top center stem construction with sealed O-ring reservoir
  • Tested at 500 psi
  • Main valve seat is made with ring of bronze threaded into a bronze drain ring
  • "Traffic model" complete with safety flanges and steel stem coupling
  • Nozzle section rotates 360°
  • Manufactured with nozzles mechanically locked into the barrel and having O-ring pressure seals
  • Manufactured with operating nut and thrust nut made of bronze with bearings above and below thrust collar and operating nut protected by cast-iron weather shield
  • Upper valve plate and 2 rubber facings that activate drain ports
  • 360° drain channel with 2 drain outlets
  • Requires Certification

Specifications

ASTM:
ASTM A-536, ASTM D-2000, ASTM F-593, ASTM F-594
AWWA:
AWWA C-502, AWWA C-508, AWWA C-550
Collection:
Medallion
Depth of Trench:
6 ft 6 in
End Connection 1:
Flanged, Mechanical Joint, Tyton Joint
End Connection 2:
Flanged, Mechanical Joint, Tyton Joint
End Connections:
Flanged;Mechanical Joint;Tyton Joint
FM Approved:
Yes
Height:
32-3/4 in
Material:
Ductile Iron, Rubber, Plastic, Stainless Steel
NSF Certified:
Yes
Pressure - Maximum:
500 psi
UL Listed:
Yes
Valve Size:
5-1/4 in