Red 6 ft. Flanged, Mechanical Joint and Tyton Joint Assembled Fire Hydrant

You last purchased this on
 
Clow Valve

Medallion Red 6 ft. Flanged, Mechanical Joint and Tyton Joint Assembled Fire Hydrant

This product requires certification to purchase.
Brand image
You last purchased this on
 
Clow Valve

Medallion Red 6 ft. Flanged, Mechanical Joint and Tyton Joint Assembled Fire Hydrant

  • Fast #
  • Part #CF2545514LAORREDU
  • Item #2487453
  • Manufacturer Part #F-2545 OR LA 6
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Medallion
Color Finish Name:
Red
Depth of Trench:
6 ft
End Connection 1:
Flanged, Mechanical Joint, Tyton Joint
End Connection 2:
Flanged, Mechanical Joint, Tyton Joint
End Connections:
Flanged;Mechanical Joint;Tyton Joint
FM Approved:
No
UL Listed:
No
Valve Size:
5-1/4 in