DESCRIPTION

Clow Valve Safety Hydrant

C10955310010400SY

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

AWWA Specifications
AWWA C-503
Color Finish
Yellow
FM Approved
Yes
Fitting Size 1
4-1/2 in
Fitting Size 2
2-1/2 in
Fitting Sizes
4-1/2 in x 2-1/2 in
Material
Ductile Iron
UL Listed
Yes