• Cart

DESCRIPTION

Clow Valve Wet Barrel Hydrant

C950

Color Finish

 

SPECIFICATIONS

AWWA Specifications
AWWA C-503
Color Finish
White
Material
Gray Iron
Maximum Pressure
400 psi
Type
Hydrant

Starting at
Call for Pricing
  • QUANTITY