10 in. x 18 ft. x 0.29 in. Tyton Joint CL50 Ductile Iron Pipe

You last purchased this on
 
Clow Water Systems

10 in. x 18 ft. x 0.29 in. Tyton Joint CL50 Ductile Iron Pipe

This product requires certification to purchase.
Brand image
You last purchased this on
 
Clow Water Systems

10 in. x 18 ft. x 0.29 in. Tyton Joint CL50 Ductile Iron Pipe

  • Fast #
  • Part #DI50TJPCB10
  • Item #3105186
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI A21.11, ANSI A21.4, ANSI A21.5, ANSI A21.51, ANSI C104, ANSI C105, ANSI C111, ANSI C151
AWWA:
AWWA A-21.11, AWWA A-21.4, AWWA A-21.5, AWWA A-21.51, AWWA C-104, AWWA C-105, AWWA C-111, AWWA C-151
Ductile Iron Class:
CL50
Ductile Iron Pipe Type:
Ductile Iron Tyton Joint Pipe
End Connection 1:
Tyton Joint
End Connection 2:
Tyton Joint
End Connections:
Tyton Joint
FM Approved:
No
Length:
18 ft
Material:
Ductile Iron
NSF Certified:
No
Pipe Lining:
Cement
PipeTubing Size:
10 in
UL Listed:
No
Wall Thickness:
0.29 in