10 in. x 20 ft. Tyton Joint 200# CL52 Ductile Iron Pipe with Double Cement Lining
10 in. x 20 ft. Tyton Joint 200# CL52 Ductile Iron Pipe with Double Cement Lining
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ANSI:
- ANSI A21.11, ANSI A21.4, ANSI A21.5, ANSI A21.51, ANSI C104, ANSI C105, ANSI C111, ANSI C151
- AWWA:
- AWWA A-21.11, AWWA A-21.4, AWWA A-21.5, AWWA A-21.51, AWWA C-104, AWWA C-105, AWWA C-111, AWWA C-151
- Application:
- Sewage, Water
- Ductile Iron Class:
- CL52
- Ductile Iron Pipe Type:
- Ductile Iron Tyton Joint Pipe
- End Connection 1:
- Tyton Joint
- End Connection 2:
- Tyton Joint
- End Connections:
- Tyton Joint
- FM Approved:
- No
- Length:
- 20 ft
- Material:
- Ductile Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pipe Lining:
- Double Cement Lining
- PipeTubing Size:
- 10 in
- Pressure Class:
- 200#
- UL Listed:
- No